A1210CHNF - 12X10X5 N4 CH CLMP LTCH

Nvent Hoffman

  • $294.23 (Each)
  • $294.23 (Each)

  • $1,176.92 (Per 4)

In-Stock: 3 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1210CHNF
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A1210CHNF
Description
12X10X5 N4 CH CLMP LTCH
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 10 In Overall Width, 12 In Overall Length, 5 In Overall Height, 49.08 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510557409 / 00783510557409
Weight per unit
49.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$294.23 (Each)
Standard Packaging
$1,176.92 (Per 4)
Stock Availability
Nacogdoches
3 (Check another store)
All Stores
4
Resources
Other Links
 
 
A1210CHNF - Other
 
A1210CHNF - Other
 
A1210CHNF - Other
 
A1210CHNF - Other
Images
 
 
A1210CHNF - Small Image
 
A1210CHNF - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Type 4 Continuous Hinge
Material
Steel
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Powder Coated
Dimensions and Weight
Overall Length
12 in;305 mm
Size
12.00x10.00x5.00 in
Width
10
Descriptions
Description
12X10X5 N4 CH CLMP LTCH
Extra Long Description
NVENT HOF A1210CHNF CHNF Box 12.00x
Features
A continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.
Long Description
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 10 in Overall Width, 12 in Overall Length, 5 in Overall Height, 49.08 lb
Product Type
Junction Box
Short Description
8X8X4 N12 Junction Box, Steel, Gray
Special Features
Seams Continuously Welded and Ground Smooth;Corner-Formed Doors;Simple Easy-to-Remove and Install Hinge Pins with Captivation Clip;High-Torque Threadless Studs and Fasteners on Door;Minimum-Width Body Flange Provides Maximum Door;A Continuous Hinge Combined with Stainless Steel Clamps on Three Sides Provide Environmental Protection and Security in Indoor or Outdoor Applications.
Additional Information
Enclosure Type
NEMA 4;NEMA 12;NEMA 13
Finish/Coating
Polyester Powder Paint
Ip Rating
IP66
Made In USA
yes
Mounting Type
Bracket Mount
Overall Height
5 in;127 mm
Overall Width
10 in;254 mm
Standards Met
UL 50, 50E Listed Type 4, 12, 13 File No. E27567;cUL Listed per CSA C22.2 No. 94 Type 4, 12, 13 File No. E27567;UL 508A Listed;Type 4, 12, 13 File No. E61997;cUL Listed per CSA C22.2 No. 94;Type 4, 12, 13 File No. E61997;RoHS Compliant
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A1210CHNF
GTIN
00783510557409
UPC
783510557409
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Terminal and Junction Boxes
Packaging
Weight
49.08 lb
Weight per each
49.08
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Indoor or Outdoor
Nema Rating
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
3 View Store

Distribution Centers

Location Stock Available
Longview
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat