A1412CHNF - 14X12X6 N4 CH, CLMP LTCH

Nvent Hoffman

  • $357.67 (Each)
  • $357.67 (Each)

  • $715.34 (Per 2)
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
A1412CHNF
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A1412CHNF
Description
14X12X6 N4 CH, CLMP LTCH
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 12 In Overall Width, 14 In Overall Length, 6 In Overall Height, 33.84 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510557508 / 00783510557508
Weight per unit
33.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$357.67 (Each)
Standard Packaging
$715.34 (Per 2)
Resources
Images
 
 
A1412CHNF - Small Image
 
A1412CHNF - Large Image
Other Links
 
 
A1412CHNF - Other
 
A1412CHNF - Other
 
A1412CHNF - Other
 
A1412CHNF - Other
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
Steel
Cover Type
Type 4 Continuous Hinge
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Overall Length
14 in;356 mm
Width
12
Size
14.00x12.00x6.00 in
Descriptions
Product Type
Junction Box
Description
14X12X6 N4 CH,CLMP LTCH
Long Description
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 12 in Overall Width, 14 in Overall Length, 6 in Overall Height, 33.84 lb
Short Description
8X8X4 N12 Junction Box, Steel, Gray
Special Features
Seams Continuously Welded and Ground Smooth;Corner-Formed Doors;Simple Easy-to-Remove and Install Hinge Pins with Captivation Clip;High-Torque Threadless Studs and Fasteners on Door;Minimum-Width Body Flange Provides Maximum Door;A Continuous Hinge Combined with Stainless Steel Clamps on Three Sides Provide Environmental Protection and Security in Indoor or Outdoor Applications.
Features
A continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.
extra long description
NVENT HOF A1412CHNF CHNF Box 14.00x
Additional Information
Enclosure Type
NEMA 4;NEMA 12;NEMA 13
Mounting Type
Bracket Mount
Standards Met
UL 50, 50E Listed Type 4, 12, 13 File No. E27567;cUL Listed per CSA C22.2 No. 94 Type 4, 12, 13 File No. E27567;UL 508A Listed;Type 4, 12, 13 File No. E61997;cUL Listed per CSA C22.2 No. 94;Type 4, 12, 13 File No. E61997;RoHS Compliant
Made in USA
yes
Finish/Coating
Polyester Powder Paint
ip rating
IP66
Overall Width
12 in;305 mm
Overall Height
6 in;152 mm
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A1412CHNF
GTIN
00783510557508
UPC
783510557508
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Industrial Terminal and Junction Boxes
Packaging
Weight
33.84 lb
Weight per each
33.84
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Indoor or Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A1412CHNF.
Jump To:

Similar Items

Similar items are close alternatives to A1412CHNF, though they may not be 100% alike.

Eaton B-Line Series Jic Panel Enclosure, 14" Height, 6" Length, 12" Width, Nema ...
  • Our Part #: 141264CHC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 14126-4CHC
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($371.88) ·
141264CHC - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$371.88

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A1412CHNF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-14126JFH Austin Electrical Enclosures 00707353007853
14126-4CHC Eaton B-Line 00782051740608
JH14126N4 E-Box 00806101015758
1414N4PHM6 Hammond Manufacturing 00623980346601
HC14126JIC4 Milbank 00784572112612
A1412CHNF nVent-Thermal Management 00783510557508
BN4141206CH Wiegmann 00786725378456

* All prices subject to change.

Begin Live Chat