A1412NFAL - 14X12X6 N4X Al Clamp CVR

Nvent Hoffman

  • $931.00 (Each)
  • $931.00 (Each)

  • $1,862.00 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
A1412NFAL
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A1412NFAL
Description
14X12X6 N4X Al Clamp CVR
Clamp-Cover Lightweight Enclosure Type 4X, 14X12X6, Brushed, Aluminum
Slang Terms

Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510566609 / 00783510566609
Weight per unit
3.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$931.00 (Each)
Standard Packaging
$1,862.00 (Per 2)
Resources
Images
 
 
A1412NFAL - Large Image
 
A1412NFAL - Small Image
Other Links
 
 
A1412NFAL - Other
 
A1412NFAL - Other
Features
Material
Aluminum
Material, Color, and Finish
Finish
Brushed
Color
Unpainted
Dimensions and Weight
Width
12
Size
14.00x12.00x6.00 in
Descriptions
Product Type
Nfal Box 14.00X12.00X6.00
Features
The Clamp-Cover Aluminum Enclosure is a lightweight enclosure solution that features a removable cover that secures on all sides via stainless steel clamps and screws. This enclosure is ideal for protecting components and controls in either corrosive indoor or outdoor environments, and maintains a Type-4X rating.
Description
14X12X6 N4X AL CLAMP CVR
extra long description
NVENT HOF A1412NFAL NFAL Box 14.00x
Long Description
Clamp-Cover Lightweight Enclosure Type 4X, 14x12x6, Brushed, Aluminum
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A1412NFAL
GTIN
00783510566609
UPC
783510566609
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Aluminum Industrial Terminal and Junction Boxes
Packaging
Weight per each
3.05
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Controls and Drives;Corrosive Environments
You must have an account to view stock levels
These alternate items can be purchased instead of A1412NFAL.
Jump To:

Cross Referenced

These items are similar to A1412NFAL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-14126JCA Austin Electrical Enclosures 00707353009581
14126-4XALC Eaton B-Line 00782051700527
1414N4ALM6 Hammond Manufacturing 00623980344607
A1412NFAL nVent-Thermal Management 00783510566609
BN4141206AL Wiegmann 00786725376858

* All prices subject to change.