A14P12AL - 12.75X10.88 Al BK PNL For 14X12 Encl

Nvent Hoffman

  • $88.90 (Each)
  • $88.90 (Each)

  • $177.80 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A14P12AL
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A14P12AL
Description
12.75X10.88 Al BK PNL For 14X12 Encl
Panel For Junction Box, Fits 14X12 Box, Anodized, Aluminum
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510556709 / 00783510556709
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.90 (Each)
Standard Packaging
$177.80 (Per 2)
Resources
Images
 
 
A14P12AL - Small Image
 
A14P12AL - Large Image
Other Links
 
 
A14P12AL - Other
 
A14P12AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Anodized
Color
Unpainted
Dimensions and Weight
Size
fits 14x12 in
Descriptions
Long Description
Panel for Junction Box, fits 14x12 Box, Anodized, Aluminum
Product Type
Panel 12.75X10.75 Fits 14.00X1
Features
Use these panels in Junction Boxes. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
Description
12.75X10.88 AL BK PNL FOR 14X12 ENCL
extra long description
NVENT HOF A14P12AL Panel 12.75x10.7
Additional Information
accessory type
Panels and Panel Accessories
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A14P12AL
GTIN
00783510556709
UPC
783510556709
Taxonomies, Classifications, and Categories
Type
Industrial Panels and Panel Accessories
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
0.5
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Controls and Drives; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat