A16148CHQRFG - 16X14X8 N4X FG SLD CH Encl

Nvent Hoffman

  • $417.25 (Each)
  • $417.25 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A16148CHQRFG
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A16148CHQRFG
Description
16X14X8 N4X FG SLD CH Encl
Continuous Hinge QR Cover Enclosure 4X, 16X14X8, Light Gray, Fiberglass
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510298104 / 00783510298104
Weight per unit
9.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$417.25 (Each)
Resources
Images
 
 
A16148CHQRFG - Large Image
 
A16148CHQRFG - Small Image
Other Links
 
 
A16148CHQRFG - Other
 
A16148CHQRFG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Material, Color, and Finish
Color
Light Gray
Color Code
RAL 7035
Finish
Smooth Matte
Dimensions and Weight
Width
14
Height
16
Size
16.00x14.00x8.00 in
Depth
8
Descriptions
Product Type
Enclosure 16.00X14.00X8.00
Description
16X14X8 N4X FG SLD CH ENCL
Features
The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.
extra long description
NVENT HOF A16148CHQRFG Enclosure 16
Long Description
Continuous Hinge QR Cover Enclosure 4X, 16x14x8, Light Gray, Fiberglass
Additional Information
ip rating
IP66
Manufacturer Information
Manufacturers Part Number
A16148CHQRFG
Brand
Nvent Hoffman
GTIN
00783510298104
UPC
783510298104
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Type
Solid Cover, Quick Release
Packaging
Weight per each
9.92
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Controls and Drives; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat