A1614CHNFSS - 16X14X6 N4X SS CLMP CH Encl

Nvent Hoffman

  • $1391.37 (Each)
  • $1,391.37 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1614CHNFSS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A1614CHNFSS
Description
16X14X6 N4X SS CLMP CH Encl
Continuous Hinge With Clamps Junction Box Type 4X, 16X14X6, Brushed, Stainless 304
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510563103 / 00783510563103
Weight per unit
18.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,391.37 (Each)
Resources
Images
 
 
A1614CHNFSS - Large Image
 
A1614CHNFSS - Small Image
Other Links
 
 
A1614CHNFSS - Other
 
A1614CHNFSS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Unpainted
Finish
Brushed #4
Dimensions and Weight
Width
14
Size
16.00x14.00x6.00 in
Descriptions
Product Type
Stainless CHNFSS Box 16.00
Description
16X14X6 N4X SS CLMP CH ENCL
Features
Used in either indoor or outdoor applications, these enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments.
extra long description
NVENT HOF A1614CHNFSS Stainless CHN
Long Description
Continuous Hinge with Clamps Junction Box Type 4X, 16x14x6, Brushed, Stainless 304
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A1614CHNFSS
GTIN
00783510563103
UPC
783510563103
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Stainless Steel Industrial Terminal and Junction Boxes
Packaging
Weight per each
18.84
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives;Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat