A161606LP - 16X16X6 N12 CLMP CH Encl

Nvent Hoffman

  • $595.54 (Each)
  • $595.54 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A161606LP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A161606LP
Description
16X16X6 N12 CLMP CH Encl
Continuous Hinge Enclosure With Clamps LP Type 12, 16X16X6, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510279905 / 00783510279905
Weight per unit
21.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$595.54 (Each)
Resources
Images
 
 
A161606LP - Small Image
 
A161606LP - Large Image
Other Links
 
 
A161606LP - Other
 
A161606LP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Powder Coated
Dimensions and Weight
Height
16
Width
16
Size
16.00x16.00x6.00 in
Depth
6
Descriptions
Product Type
Enclosure 16.00X16.00X6.00
Description
16X16X6 N12 CLMP CH ENCL
Features
For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.
Long Description
Continuous Hinge Enclosure with Clamps LP Type 12, 16x16x6, Gray, Mild Steel
extra long description
NVENT HOF A161606LP Enclosure 16.00
Additional Information
ip rating
IP65
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A161606LP
GTIN
00783510279905
UPC
783510279905
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
21.42
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat