A16H1208SSLP - 16X12X8 N4X SS4 CH Clamp CVR

Nvent Hoffman

  • $1740.29 (Each)
  • $1,740.29 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A16H1208SSLP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A16H1208SSLP
Description
16X12X8 N4X SS4 CH Clamp CVR
Wallmount Hinged With Nema Clamps Type 4X, 16X12X8, Brushed, SS304
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510240202 / 00783510240202
Weight per unit
23.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,740.29 (Each)
Resources
Images
 
 
A16H1208SSLP - Small Image
 
A16H1208SSLP - Large Image
Other Links
 
 
A16H1208SSLP - Other
 
A16H1208SSLP - Other
 
A16H1208SSLP - Other
 
A16H1208SSLP - Other
 
A16H1208SSLP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel 304
Material, Color, and Finish
Finish
Brushed #4
Color
Unpainted
Dimensions and Weight
Width
12
Height
16
Size
16.00x12.00x8.00 in
Depth
8
Descriptions
Features
For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
extra long description
NVENT HOF A16H1208SSLP Stainless En
Long Description
Wallmount Hinged with NEMA Clamps Type 4X, 16x12x8, Brushed, SS304
Product Type
Stainless Encl. 16.00X12.00X8.
Description
16X12X8 N4X SS4 CH CLAMP CVR
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A16H1208SSLP
GTIN
00783510240202
UPC
783510240202
Taxonomies, Classifications, and Categories
Type
Stainless Steel Wall Mounted Industrial Enclosures
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
23.6
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Controls and Drives; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat