A16P16 - 13X13 PNL, 16X16 Encl

Nvent Hoffman

  • $71.77 (Each)
  • $71.77 (Each)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A16P16
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A16P16
Description
13X13 PNL, 16X16 Encl
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 16X16, White, Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510231101 / 00783510231101
Weight per unit
5.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.77 (Each)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
11
Resources
Images
 
 
A16P16 - Small Image
 
A16P16 - Large Image
Other Links
 
 
A16P16 - Other
 
A16P16 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Mild Steel;Painted steel
Material, Color, and Finish
Finish
Powder Coated
Color
White
Dimensions and Weight
Size
fits 16x16 in
Descriptions
Product Type
Panel 13.00X13.00 Fits 16.00X1
Description
13X13 PNL,16X16 ENCL
Features
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
extra long description
NVENT HOF A16P16 Panel 13.00x13.00
Long Description
Panel for Type 3R 4 4X 12 13 Enclosure, fits 16x16, White, Steel
Additional Information
accessory type
Panels and Panel Accessories
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A16P16
GTIN
00783510231101
UPC
783510231101
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight per each
5.24
Carton
1
Uses, Certifications, and Standards
Application
Arc Flash Safety;Controls and Drives;Corrosive Environments;Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
2 View Store

Distribution Centers

Location Stock Available
Odessa
1 View Store
San Antonio RDC
1 View Store

A-L

Location Stock Available
Gonzales
7 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat