A181610CHSCFG - 18X16X10 N4X FG SLD SC Encl

Nvent Hoffman

  • $468.09 (Each)
  • $468.09 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A181610CHSCFG
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A181610CHSCFG
Description
18X16X10 N4X FG SLD SC Encl
Continuous Hinge Screw-Cover Enclosure 4X, 18X16X10, Light Gray, Fiberglass
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510318307 / 00783510318307
Weight per unit
16.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$468.09 (Each)
Resources
Images
 
 
A181610CHSCFG - Large Image
 
A181610CHSCFG - Small Image
Other Links
 
 
A181610CHSCFG - Other
 
A181610CHSCFG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Material, Color, and Finish
Color
Light Gray
Color Code
RAL 7035
Finish
Smooth Matte
Dimensions and Weight
Size
18.00x16.00x10.00 in
Depth
10
Width
16
Height
18
Descriptions
Product Type
Enclosure 18.00X16.00X10.00
Description
18X16X10 N4X FG SLD SC ENCL
extra long description
NVENT HOF A181610CHSCFG Enclosure 1
Features
The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.
Long Description
Continuous Hinge Screw-Cover Enclosure 4X, 18x16x10, Light Gray, Fiberglass
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A181610CHSCFG
GTIN
00783510318307
UPC
783510318307
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Type
Solid Screw Cover
Packaging
Weight per each
16.2
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Corrosive Environments; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat