A181610PHC - 18.6X16.6X10.1 N4X SLD HC

Nvent Hoffman

  • $327.39 (Each)
  • $327.39 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A181610PHC
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A181610PHC
Description
18.6X16.6X10.1 N4X SLD HC
Polypro Type 4X, 17.95X15.94X10.35, Polyester
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
783510170813 / 00783510170813
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$327.39 (Each)
Resources
Images
 
 
A181610PHC - Large Image
 
A181610PHC - Small Image
Other Links
 
 
A181610PHC - Other
 
A181610PHC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Material, Color, and Finish
Color
Light Gray
Color Code
RAL 7035
Finish
Smooth Matte
Dimensions and Weight
Width
16.58
Size
17.95x15.94x10.35 in
Height
18.58
Descriptions
Features
PolyPro polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.
Product Type
Type 4X Poly Solid CVR QR/SC
Description
18.6X16.6X10.1 N4X SLD HC
extra long description
NVENT HOF A181610PHC TYPE 4X POLY S
Long Description
PolyPro Type 4X, 17.95x15.94x10.35, Polyester
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A181610PHC
GTIN
00783510170813
UPC
783510170813
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
Fiberglass and Thermoplastic Wall Mounted Industrial Enclosures
Packaging
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives;Corrosive Environments
nema rating
4X
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat