A18R186 - 18X18X6 N3R SC Encl

Nvent Hoffman

  • $206.24 (Each)
  • $206.24 (Each)

In-Stock: 131 available at other locations ( find a store with stock)
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
A18R186
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A18R186
Description
18X18X6 N3R SC Encl
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 18 In Overall Width, 18 In Overall Length, 6 In Overall Height, 5 Knockouts, 21.5 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3r Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510383404 / 00783510383404
Weight per unit
21.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$206.24 (Each)
Stock Availability
Hereford
0 (Find nearest stock)
Amarillo
0
All Stores
131
Resources
Other Links
 
 
A18R186 - Other
 
A18R186 - Other
 
A18R186 - Other
 
A18R186 - Other
 
A18R186 - Other
Images
 
 
A18R186 - Small Image
 
A18R186 - Large Image
 
A18R186 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Galvanized
Dimensions and Weight
Overall Length
18 in
Size
18.00x18.00x6.00 in
Width
18
Descriptions
Description
18X18X6 N3R SC ENCL
Extra Long Description
NVENT HOF A18R186 Enclosure 18.00x1
Features
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
Long Description
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 18 in Overall Width, 18 in Overall Length, 6 in Overall Height, 5 Knockouts, 21.5 lb
Product Type
Enclosure
Short Description
Enclosure, Gray, 18.00 x 18.00 x 6.00 in, NEMA 3R, Screw Cover
Special Features
Drip Shield Top and Seam-Free Side;Plated Steel Hinge has Stainless Steel Pin
Additional Information
Enclosure Type
Nema 3R
Finish/Coating
Galvanized Paint
Ip Rating
IP32
Knockouts
Yes
Made In USA
yes
Mounting Type
Embossed
Number Of Knockouts
5
Overall Height
6 in
Overall Width
18 in
Standards Met
UL 50;50E Listed;UL File No. E27525;cUL Listed CSA C22.2 No 94;UL File No. E27525;NEMA/EEMAC Type 3R;IEC 60529;RoHS Compliant
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A18R186
GTIN
00783510383404
UPC
783510383404
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Screw-Cover Junction Boxes Type 3R
Packaging
Weight
21.5 lb
Weight per each
21.5
Carton
1
Uses, Certifications, and Standards
Application
Use This Enclosure with or Without Knockouts in Outdoor as a Wiring or Junction Box
Nema Rating
3R
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A18R186.
Jump To:

Similar Items

Similar items are close alternatives to A18R186, though they may not be 100% alike.

Cross Referenced

These items are similar to A18R186 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C3R18186SC Hammond Manufacturing 00623980361536
A18R186 nVent-Thermal Management 00783510383404
RSC181806 Wiegmann 00786725402854

* All prices subject to change.

Begin Live Chat