A18R188NK - 18X18X8 N3R SC

Nvent Hoffman

  • $199.31 (Each)
  • $199.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A18R188NK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A18R188NK
Description
18X18X8 N3R SC
Screw-Cover Drip-Shield Type 3R No Knockouts, 18X18X8, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510135164 / 00783510135164
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$199.31 (Each)
Resources
Images
 
 
A18R188NK - Small Image
 
A18R188NK - Large Image
Other Links
 
 
A18R188NK - Other
 
A18R188NK - Other
 
A18R188NK - Other
 
A18R188NK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
ANSI 61
Finish
Galvanized
Color
Gray
Dimensions and Weight
Width
18
Size
18.00x18.00x8.00 in
Descriptions
Product Type
18X18X8 Screw Cover 3R No Ko
Features
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
Description
18X18X8 N3R SC
extra long description
NVENT HOF A18R188NK 18x18x8 Screw C
Long Description
Screw-Cover Drip-Shield Type 3R no Knockouts, 18x18x8, Gray, Steel
Additional Information
Knockouts
FALSE
ip rating
IP32
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A18R188NK
GTIN
00783510135164
UPC
783510135164
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat