A202008LP - 20X20X8 N12 CH XLMP CVR

Nvent Hoffman

  • $739.39 (Each)
  • $739.39 (Each)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A202008LP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A202008LP
Description
20X20X8 N12 CH XLMP CVR
Wall-Mount Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, White (Inside);Ansi 61 Gray (Outside), White (Inside);Gray (Door), 20 In Overall Width, 20 In Overall Length, 8 In Overall Height, 32.04 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510281700 / 00783510281700
Weight per unit
32.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$739.39 (Each)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
17
Resources
Images
 
 
A202008LP - Small Image
 
A202008LP - Large Image
 
A202008LP - Large Image
Other Links
 
 
A202008LP - Other
 
A202008LP - Other
 
A202008LP - Other
Specifications Sheets
 
 
A202008LP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Type 12 Continuous Hinge
Material, Color, and Finish
Color
White (Inside);ANSI 61 Gray (Outside)
Finish
Powder Coated
Dimensions and Weight
Overall Length
20 in;508 mm
Height
20
Width
20
Size
20.00x20.00 8.00 in
Depth
8
Descriptions
Product Type
Wall-Mount Enclosure
Description
20X20X8 N12 CH XLMP CVR
Long Description
Wall-Mount Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, White (Inside);ANSI 61 Gray (Outside), White (Inside);Gray (Door), 20 in Overall Width, 20 in Overall Length, 8 in Overall Height, 32.04 lb
Short Description
24X24X8 Wall-Mount Enclosure, Steel, White (Inside);Ansi 61 Gray (Outside)
Special Features
Continuously Welded and Ground Smooth External Wall-Mounting Brackets;Formed External Return Flanges Around All Sides of Enclosure Opening;Screw-Down Door Clamps
extra long description
NVENT HOF A202008LP Enclosure 20.00
Features
These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
Additional Information
Enclosure Type
NEMA 12/13
Mounting Type
Wall Mount
Finish/Coating
White (Inside);Gray (Door)
ip rating
IP65
Overall Width
20 in;508 mm
Overall Height
8 in;203 mm
Standards Met
UL 508A Listed;cUL Listed;CSA Certified
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A202008LP
GTIN
00783510281700
UPC
783510281700
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight
32.04 lb
Weight per each
32.04
Carton
1
Uses, Certifications, and Standards
Application
Applications Requiring a Bright White Interior to Increase Control Visibility
nema rating
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

* All prices subject to change.

Begin Live Chat