A20H1608SSLP - Wallmount, Hinged With Nema Clamps, Type 4X, 20X16

Nvent Hoffman

  • $2124.77 (Each)
  • $2,124.77 (Each)
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
A20H1608SSLP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A20H1608SSLP
Description
Wallmount, Hinged With Nema Clamps, Type 4X, 20X16
Wallmount Hinged With Nema Clamps Type 4X, 20X16X8, Brushed, SS304
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510290207 / 00783510290207
Weight per unit
33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,124.77 (Each)
Resources
Images
 
 
A20H1608SSLP - Small Image
 
A20H1608SSLP - Large Image
Other Links
 
 
A20H1608SSLP - Other
 
A20H1608SSLP - Other
 
A20H1608SSLP - Other
 
A20H1608SSLP - Other
 
A20H1608SSLP - Other
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
Stainless Steel
Material, Color, and Finish
Finish
Brushed #4
Color
Unpainted
Dimensions and Weight
Width
16
Height
20
Size
20.00x16.00x8.00 in
Depth
8
Descriptions
Product Type
Stainless Encl. 20.00X16.00X8.
Features
For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Description
WALLMOUNT, HINGED WITH NEMA CLAMPS, TYPE 4X, 20X16
Long Description
Wallmount Hinged with NEMA Clamps Type 4X, 20x16x8, Brushed, SS304
extra long description
NVENT HOF A20H1608SSLP Stainless En
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A20H1608SSLP
GTIN
00783510290207
UPC
783510290207
Taxonomies, Classifications, and Categories
Type
Stainless Steel Wall Mounted Industrial Enclosures
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
33
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Controls and Drives; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A20H1608SSLP.
Jump To:

Cross Referenced

These items are similar to A20H1608SSLP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20168-4XS Eaton B-Line 00782051407181
S20168N4X E-Box 00806101018933
1418N4SSC8 Hammond Manufacturing 00623980384450
M4XS-201608 Milbank 00784572116900
A20H1608SSLP nVent-Thermal Management 00783510290207
SSN4201608 Wiegmann 00786725375721
A20H1606SSLP nVent-Thermal Management 00783510240707
A20H1610SSLP nVent-Thermal Management 00783510241506
CSD20168SSST nVent-Thermal Management 00783510260064
WS201608SS nVent-Thermal Management 00783510130916
WS201612SS nVent-Thermal Management 00783510131081
WM201606N4 Rittal 00639889831896
WM201608N4 Rittal 00639889831827
WM202006N4 Rittal 00639889831926
WMS201608N4 Rittal 00639889840416
WMS201612N4 Rittal 00639889840423
NSYS3X5420 Schneider Electric 00785901690160

* All prices subject to change.

Begin Live Chat