A20H16BLP - 20X16X8 N4 CH CLMP CVR

Nvent Hoffman

  • $932.62 (Each)
  • $932.62 (Each)
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
A20H16BLP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A20H16BLP
Description
20X16X8 N4 CH CLMP CVR
Continuous Hinge Enclosure With Clamps LP Type 4, 20X16X8, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510244200 / 00783510244200
Weight per unit
27.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$932.62 (Each)
Resources
Images
 
 
A20H16BLP - Small Image
 
A20H16BLP - Large Image
Other Links
 
 
A20H16BLP - Other
 
A20H16BLP - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
16
Height
20
Size
20.00x16.00x8.00 in
Depth
8
Descriptions
Product Type
Type 4 Encl. 20.00X16.00X8.00
Description
20X16X8 N4 CH CLMP CVR
extra long description
NVENT HOF A20H16BLP Type 4 Encl. 20
Features
These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
Long Description
Continuous Hinge Enclosure with Clamps LP Type 4, 20x16x8, Gray, Mild Steel
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A20H16BLP
GTIN
00783510244200
UPC
783510244200
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
27.82
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A20H16BLP.
Jump To:

Cross Referenced

These items are similar to A20H16BLP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-20168NF Austin Electrical Enclosures 00707353009598
20168-4 Eaton B-Line 00782051811001
20168N4 E-Box 00806101015901
1418N4C8 Hammond Manufacturing 00623980378909
M4S-201608 Milbank 00784572116337
A20H16BLP nVent-Thermal Management 00783510244200
N4201608 Wiegmann 00786725371105
A201206LP nVent-Thermal Management 00783510278502
A201208LP nVent-Thermal Management 00783510278601
A201606LP nVent-Thermal Management 00783510280307
A201608LP nVent-Thermal Management 00783510281601
A20H16ALP nVent-Thermal Management 00783510243302
CSD20166 nVent-Thermal Management 00783510773304
CSD20166LG nVent-Thermal Management 00783510158699
CSD20168 nVent-Thermal Management 00783510774103
CSD20168LG nVent-Thermal Management 00783510159498
CSD20168ST nVent-Thermal Management 00783510144562
WM201606NC Rittal 00639889831193
NSYS3DC5420 Schneider Electric 00785901663027

* All prices subject to change.

Begin Live Chat