A20H2006ALLP - 20X20X6 N4X Al CH Clamp CVR

Nvent Hoffman

  • $2235.80 (Each)
  • $2,235.80 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A20H2006ALLP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A20H2006ALLP
Description
20X20X6 N4X Al CH Clamp CVR
Continuous Hinge Enclosure With Clamps LP Type 4X, 20X20X6, Brushed, Aluminum
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510272807 / 00783510272807
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,235.80 (Each)
Resources
Images
 
 
A20H2006ALLP - Large Image
 
A20H2006ALLP - Small Image
Other Links
 
 
A20H2006ALLP - Other
 
A20H2006ALLP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Unpainted
Finish
Brushed
Dimensions and Weight
Height
20
Width
20
Size
20.00x20.00x6.00 in
Depth
6
Descriptions
Description
20X20X6 N4X AL CH CLAMP CVR
Product Type
Enclosure 20.00X20.00X6.00
Features
The Continuous Hinge Aluminum Enclosure with Clamps is a lightweight, Type-4X solution that features a hinged cover that secures on the three, non-hinged sides via stainless steel clamps and screws. This enclosure is ideal for protection of components and controls in highly-corrosive indoor or outdoor environments such as petrochemical processing plants, sewage treatment plants, and marine environments.
extra long description
NVENT HOF A20H2006ALLP Enclosure 20
Long Description
Continuous Hinge Enclosure with Clamps LP Type 4X, 20x20x6, Brushed, Aluminum
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A20H2006ALLP
GTIN
00783510272807
UPC
783510272807
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Aluminum Wall Mounted Industrial Enclosures
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Controls and Drives; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat