A20P20 - 17X17 PNL, 20X20 Encl

Nvent Hoffman

  • $106.31 (Each)
  • $106.31 (Each)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A20P20
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A20P20
Description
17X17 PNL, 20X20 Encl
Panel, Steel, Polyester Powder Paint, White, 17 In Overall Length, 17 In Overall Width, 8.98 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510231606 / 00783510231606
Weight per unit
8.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.31 (Each)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
40
Resources
Images
 
 
A20P20 - Small Image
 
A20P20 - Large Image
 
A20P20 - Large Image
Other Links
 
 
A20P20 - Other
 
A20P20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
White
Finish
Polyester Powder Paint
Dimensions and Weight
Overall Length
17 in
Size
fits 20x20 in
Descriptions
Description
17X17 PNL,20X20 ENCL
Extra Long Description
NVENT HOF A20P20 Pnl 3R 4 4X 12 13
Features
Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures
Long Description
Panel, Steel, Polyester Powder Paint, White, 17 in Overall Length, 17 in Overall Width, 8.98 lb
Product Type
Panel
Short Description
Panel, Steel, Polyester Powder Paint, 17 in
Additional Information
Accessory Type
Panel
For Use With
Type 3R Enclosures;Type 4 Enclosures;Type 4X Enclosures;Type 2 Enclosures;Type 13 Enclosures
Made In USA
yes
Mounting Type
Panel Mount
Overall Width
17 in
Package Quantity
1 ct
Standards Met
RoHS Compliant
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A20P20
GTIN
00783510231606
UPC
783510231606
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight
8.98 lb
Weight per each
8.98
Carton
1
Uses, Certifications, and Standards
Application
Arc Flash Safety;Controls and Drives;Corrosive Environments;Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat