A242412LP - 24X24X12 N12 CH CLMP CVR

Nvent Hoffman

  • $948.29 (Each)
  • $948.29 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A242412LP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A242412LP
Description
24X24X12 N12 CH CLMP CVR
Wall-Mount Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, White (Inside);Ansi 61 Gray (Outside), White (Inside);Gray (Door), 24 In Overall Width, 24 In Overall Length, 12 In Overall Height, 58 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510285203 / 00783510285203
Weight per unit
58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$948.29 (Each)
Resources
Images
 
 
A242412LP - Small Image
 
A242412LP - Large Image
 
A242412LP - Large Image
Other Links
 
 
A242412LP - Other
 
A242412LP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Type 12 Continuous Hinge
Material, Color, and Finish
Color
White (Inside);ANSI 61 Gray (Outside)
Finish
Powder Coated
Dimensions and Weight
Overall Length
24 in;609.6 mm
Depth
12
Height
24
Width
24
Size
24.00x24.00x12.00 in
Descriptions
Description
24X24X12 N12 CH CLMP CVR
Product Type
Wall-Mount Enclosure
Special Features
Continuously Welded and Ground Smooth External Wall-Mounting Brackets;Formed External Return Flanges Around All Sides of Enclosure Opening;Screw-Down Door Clamps
Long Description
Wall-Mount Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, White (Inside);ANSI 61 Gray (Outside), White (Inside);Gray (Door), 24 in Overall Width, 24 in Overall Length, 12 in Overall Height, 58 lb
Short Description
24X24X8 Wall-Mount Enclosure, Steel, White (Inside);Ansi 61 Gray (Outside)
Features
For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.
extra long description
NVENT HOF A242412LP Enclosure 24.00
Additional Information
ip rating
IP65
Overall Width
24 in;609.6 mm
Overall Height
12 in;305 mm
Standards Met
UL 508A Listed;cUL Listed;CSA Certified
Made in USA
yes
Enclosure Type
NEMA 12/13
Mounting Type
Wall Mount
Finish/Coating
White (Inside);Gray (Door)
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A242412LP
GTIN
00783510285203
UPC
783510285203
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight
58 lb
Weight per each
58
Carton
1
Uses, Certifications, and Standards
Application
Applications Requiring a Bright White Interior to Increase Control Visibility
nema rating
12 Indoor, dust-resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat