A24H2408GQRLP3PT - 24.19X24.19X8 N4X FG 3PT LTCH HC

Nvent Hoffman

  • $2342.86 (Each)
  • $2,342.86 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A24H2408GQRLP3PT
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A24H2408GQRLP3PT
Description
24.19X24.19X8 N4X FG 3PT LTCH HC
Hinge Cover Enclosure 3-Point Type 4X, 24.19X24.19X8.00, Gray, Fiberglass
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4x, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
Nema Types 4, 4X, 12 & 13 Non-Metallic Enclosures, Boxes & Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
00783510143565 / 00783510143565
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,342.86 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
A24H2408GQRLP3PT - Other
 
A24H2408GQRLP3PT - Other
 
A24H2408GQRLP3PT - Other
 
A24H2408GQRLP3PT - Other
Images
 
 
A24H2408GQRLP3PT - Small Image
 
A24H2408GQRLP3PT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Smooth Matte
Dimensions and Weight
Depth
8
Height
24.19
Size
24.19x24.19x8.00 in
Width
24.19
Descriptions
Description
24.19X24.19X8 N4X FG 3PT LTCH HC
Extra Long Description
NVENT HOF A24H2408GQRLP3PT FG WALL
Features
A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature padlockable polyester latches, or HOFFMAN's exclusive PowerGlide Handle with 3-point latching, for ease of access with increased security.
Long Description
Hinge Cover Enclosure 3-Point Type 4X, 24.19x24.19x8.00, Gray, Fiberglass
Product Type
FG Wall MT Type 4X 3 PT
Additional Information
Ip Rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A24H2408GQRLP3PT
GTIN
00783510143565
UPC
00783510143565
Taxonomies, Classifications, and Categories
Type
Fiberglass and Thermoplastic Wall Mounted Industrial Enclosures
Packaging
Weight per each
32
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives;Corrosive Environments
Nema Rating
4X
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat