A24H2408GQRLP3PT - 24.19X24.19X8 N4X FG 3PT LTCH HC

Nvent Hoffman

  • $2296.00 (Each)
  • $2,296.00 (Each)
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
A24H2408GQRLP3PT
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A24H2408GQRLP3PT
Description
24.19X24.19X8 N4X FG 3PT LTCH HC
Hinge Cover Enclosure 3-Point Type 4X, 24.19X24.19X8.00, Gray, Fiberglass
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
Nema Types 4, 4X, 12 & 13 Non-Metallic Enclosures, Boxes & Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510143565 / 00783510143565
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,296.00 (Each)
Resources
Other Links
 
 
A24H2408GQRLP3PT - Other
 
A24H2408GQRLP3PT - Other
 
A24H2408GQRLP3PT - Other
Images
 
 
A24H2408GQRLP3PT - Small Image
 
A24H2408GQRLP3PT - Large Image
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
Fiberglass
Material, Color, and Finish
Color
Gray
Finish
Smooth Matte
Dimensions and Weight
Size
24.19x24.19x8.00 in
Height
24.19
Width
24.19
Depth
8
Descriptions
extra long description
NVENT HOF A24H2408GQRLP3PT FG WALL
Long Description
Hinge Cover Enclosure 3-Point Type 4X, 24.19x24.19x8.00, Gray, Fiberglass
Product Type
FG Wall MT Type 4X 3 PT
Features
A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature padlockable polyester latches, or HOFFMAN's exclusive PowerGlide Handle with 3-point latching, for ease of access with increased security.
Description
24.19X24.19X8 N4X FG 3PT LTCH HC
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A24H2408GQRLP3PT
GTIN
00783510143565
UPC
783510143565
Taxonomies, Classifications, and Categories
Type
Fiberglass and Thermoplastic Wall Mounted Industrial Enclosures
Packaging
Weight per each
32
Carton
1
Uses, Certifications, and Standards
Application
Corrosive Environments; Controls and Drives
nema rating
4X Watertight, corrosion-resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A24H2408GQRLP3PT.
Jump To:

Cross Referenced

These items are similar to A24H2408GQRLP3PT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
A24H2006GQRLP3PT nVent-Thermal Management 00783510143534
A24H2008GQRLP3PT nVent-Thermal Management 00783510143541
A24H2010GQRLP3PT nVent-Thermal Management 00783510143558
A24H2408GQRLP3PT nVent-Thermal Management 00783510143565
A24H2412GQRLP3PT nVent-Thermal Management 00783510143572
NSYPLM64V Schneider Electric n/a

* All prices subject to change.

Begin Live Chat