A24H2408SS6LP - 24X24X8 N4X SS CH CLMP CVR

Nvent Hoffman

  • $3224.30 (Each)
  • $3,224.30 (Each)
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
A24H2408SS6LP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A24H2408SS6LP
Description
24X24X8 N4X SS CH CLMP CVR
Wallmount Hinged With Nema Clamps Type 4X, 24X24X8, Brushed, SS316
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510291105 / 00783510291105
Weight per unit
51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,224.30 (Each)
Resources
Images
 
 
A24H2408SS6LP - Large Image
 
A24H2408SS6LP - Small Image
Other Links
 
 
A24H2408SS6LP - Other
 
A24H2408SS6LP - Other
 
A24H2408SS6LP - Other
 
A24H2408SS6LP - Other
 
A24H2408SS6LP - Other
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
Stainless Steel 316L
Material, Color, and Finish
Finish
Brushed #4
Color
Unpainted
Dimensions and Weight
Height
24
Width
24
Size
24.00x24.00x8.00 in
Depth
8
Descriptions
Product Type
Stainless Encl. 24.00X24.00X8.
Description
24X24X8 N4X SS CH CLMP CVR
Features
For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
extra long description
NVENT HOF A24H2408SS6LP Stainless E
Long Description
Wallmount Hinged with NEMA Clamps Type 4X, 24x24x8, Brushed, SS316
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A24H2408SS6LP
GTIN
00783510291105
UPC
783510291105
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Stainless Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
51
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Corrosive Environments; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A24H2408SS6LP.
Jump To:

Cross Referenced

These items are similar to A24H2408SS6LP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
24248-4XSS6 Eaton B-Line 00782051095104
1418N4S16J8 Hammond Manufacturing 00623980422206
M4XZ-242408 Milbank 00784572227521
A24H2408SS6LP nVent-Thermal Management 00783510291105
SSN4242408A Wiegmann 00786725848164
A20H2006SS6LP nVent-Thermal Management 00783510835705
A20H2008SS6LP nVent-Thermal Management 00783510836108
A24H2406SS6LP nVent-Thermal Management 00783510835903
A24H2408SS6LP3PT nVent-Thermal Management 00783510143329
A24H2412SS6LP nVent-Thermal Management 00783510837709
A24H2412SS6LP3PT nVent-Thermal Management 00783510143336
WM202008N6 Rittal 00639889832008
WM242408N6 Rittal 00639889831995
WM242412N6 Rittal 00639889832039
WMS242408N6 Rittal 00639889840645
NSYS3X6625H Schneider Electric n/a

* All prices subject to change.

Begin Live Chat