A24H2412SS6LP - 24X24X12 N4X SS CH CLMP CVR

Nvent Hoffman

  • $3892.00 (Each)
  • $3,892.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A24H2412SS6LP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A24H2412SS6LP
Description
24X24X12 N4X SS CH CLMP CVR
Wallmount Hinged With Nema Clamps Type 4X, 24X24X12, Brushed, SS316
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510837709 / 00783510837709
Weight per unit
59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,892.00 (Each)
Resources
Images
 
 
A24H2412SS6LP - Large Image
 
A24H2412SS6LP - Small Image
Other Links
 
 
A24H2412SS6LP - Other
 
A24H2412SS6LP - Other
 
A24H2412SS6LP - Other
 
A24H2412SS6LP - Other
 
A24H2412SS6LP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel 316L
Material, Color, and Finish
Color
Unpainted
Finish
Brushed #4
Dimensions and Weight
Depth
12
Height
24
Width
24
Size
24.00x24.00x12.00 in
Descriptions
Features
For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Product Type
Stainless Encl. 24.00X24.00X12
Description
24X24X12 N4X SS CH CLMP CVR
extra long description
NVENT HOF A24H2412SS6LP Stainless E
Long Description
Wallmount Hinged with NEMA Clamps Type 4X, 24x24x12, Brushed, SS316
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A24H2412SS6LP
GTIN
00783510837709
UPC
783510837709
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Stainless Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
59
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Controls and Drives; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat