A24P20 - 21X17 PNL, 24X20 Encl

Nvent Hoffman

  • $131.83 (Each)
  • $131.83 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
A24P20
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A24P20
Description
21X17 PNL, 24X20 Encl
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 24X20, White, Steel
Slang Terms

Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510231705 / 00783510231705
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.83 (Each)
Resources
Images
 
 
A24P20 - Small Image
 
A24P20 - Large Image
Other Links
 
 
A24P20 - Other
 
A24P20 - Other
Features
Material
MILD STEEL
Material, Color, and Finish
Color
White
Finish
Powder Coated
Dimensions and Weight
Size
fits 24x20 in
Descriptions
Product Type
Panel 21.00X17.00 Fits 24.00X2
Description
21X17 PNL,24X20 ENCL
Features
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
Long Description
Panel for Type 3R 4 4X 12 13 Enclosure, fits 24x20, White, Steel
extra long description
NVENT HOF A24P20 Panel 21.00x17.00
Additional Information
accessory type
Panels and Panel Accessories
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A24P20
GTIN
00783510231705
UPC
783510231705
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight per each
11
Carton
1
Uses, Certifications, and Standards
Application
Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution
You must have an account to view stock levels

* All prices subject to change.