A24P24 - 21X21 PNL, 24X24 Encl

Nvent Hoffman

  • $154.25 (Each)
  • $154.25 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A24P24
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A24P24
Description
21X21 PNL, 24X24 Encl
Panel, Steel, Polyester Powder Paint, White, 21 In Overall Length, 21 In Overall Width, 14 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510231804 / 00783510231804
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.25 (Each)
Resources
Images
 
 
A24P24 - Small Image
 
A24P24 - Large Image
 
A24P24 - Large Image
Other Links
 
 
A24P24 - Other
 
A24P24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Polyester Powder Paint
Color
White
Dimensions and Weight
Overall Length
21 in
Size
fits 24x24 in
Descriptions
Product Type
Panel
Description
21X21 PNL,24X24 ENCL
Long Description
Panel, Steel, Polyester Powder Paint, White, 21 in Overall Length, 21 in Overall Width, 14 lb
Features
Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures
Short Description
Panel, Steel, Polyester Powder Paint, 21 in
extra long description
NVENT HOF A24P24 Panel 21.00x21.00
Additional Information
accessory type
Panel
Mounting Type
Panel Mount
for use with
Type 3R Enclosures;Type 4 Enclosures;Type 4X Enclosures;Type 2 Enclosures;Type 13 Enclosures
Overall Width
21 in
package quantity
1 ct
Standards Met
RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A24P24
GTIN
00783510231804
UPC
783510231804
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight
14 lb
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Controls and Drives; Arc Flash Safety; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat