A24R2412 - 24X24X12 N3R SC

Nvent Hoffman

  • $325.11 (Each)
  • $325.11 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A24R2412
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A24R2412
Description
24X24X12 N3R SC
Screw-Cover Drip-Shield Type 3R With Knockouts, 24X24X12, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510386207 / 00783510386207
Weight per unit
55.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$325.11 (Each)
Resources
Images
 
 
A24R2412 - Large Image
 
A24R2412 - Small Image
Other Links
 
 
A24R2412 - Other
 
A24R2412 - Other
 
A24R2412 - Other
 
A24R2412 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
ANSI 61
Finish
Galvanized
Color
Gray
Dimensions and Weight
Width
24
Size
24.00x24.00x12.00 in
Descriptions
Long Description
Screw-Cover Drip-Shield Type 3R With Knockouts, 24x24x12, Gray, Steel
Product Type
Type 3R Enclosure, Screw Cover
Description
24X24X12 N3R SC
Features
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
extra long description
NVENT HOF A24R2412 Type 3R Enclosur
Additional Information
ip rating
IP32
Knockouts
true
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A24R2412
GTIN
00783510386207
UPC
783510386207
Taxonomies, Classifications, and Categories
Type
Pull and Junction Boxes
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
55.0999
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat