A363011CT - 36X30X11 N3R SC CRRNT Trans

Nvent Hoffman

  • $560.21 (Each)
  • $560.21 (Each)
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
A363011CT
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A363011CT
Description
36X30X11 N3R SC CRRNT Trans
CT Cabinet Screw-Cover Type 3R, 36.00X30.00X11.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121319 - Current transformer enclosure
UPC/GTIN
783510475093 / 00783510475093
Weight per unit
113.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$560.21 (Each)
Resources
Images
 
 
A363011CT - Small Image
 
A363011CT - Large Image
Other Links
 
 
A363011CT - Other
 
A363011CT - Other
 
A363011CT - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Depth
11
Width
30
Size
36.00x30.00x11.00 in
Descriptions
Product Type
CT Enclosure, Screw Cover
Description
36X30X11 N3R SC CRRNT TRANS
Features
CT Cabinet, Screw-Cover, Type 3R provides outdoor protection and security for instrument current transformers, which are frequently required for transformer-rated watt-hour metering. Cabinets can also be used as junction or service boxes and house meter, transformer, relay or terminal assemblies.
extra long description
NVENT HOF A363011CT CT Enclosure, S
Long Description
CT Cabinet Screw-Cover Type 3R, 36.00x30.00x11.00, Gray, Steel
Additional Information
ip rating
IP32
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A363011CT
GTIN
00783510475093
UPC
783510475093
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Utility / Canadian Cabinets and Splitters
Packaging
Weight per each
113.1999
Carton
1
Uses, Certifications, and Standards
nema rating
3R Weather-resistant, except dust
Application
Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat