A363612LP - 36X36X12 N12 CH CLMP CVR

Nvent Hoffman

  • $1422.61 (Each)
  • $1,422.61 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A363612LP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A363612LP
Description
36X36X12 N12 CH CLMP CVR
Continuous Hinge Enclosure With Clamps LP Type 12, 36X36X12, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510279509 / 00783510279509
Weight per unit
103 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,422.61 (Each)
Resources
Images
 
 
A363612LP - Small Image
 
A363612LP - Large Image
Other Links
 
 
A363612LP - Other
 
A363612LP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Powder Coated
Dimensions and Weight
Depth
12
Height
36
Width
36
Size
36.00x36.00x12.00 in
Descriptions
Product Type
Enclosure 36.00X36.00X12.00
Description
36X36X12 N12 CH CLMP CVR
Features
For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.
Long Description
Continuous Hinge Enclosure with Clamps LP Type 12, 36x36x12, Gray, Mild Steel
extra long description
NVENT HOF A363612LP Enclosure 36.00
Additional Information
ip rating
IP65
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A363612LP
GTIN
00783510279509
UPC
783510279509
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
103
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat