A363614CTAUE - 36X36X14 N3R DBL DR Lift Off Hinge

Nvent Hoffman

  • $882.15 (Each)
  • $882.15 (Each)
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
A363614CTAUE
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A363614CTAUE
Description
36X36X14 N3R DBL DR Lift Off Hinge
CT Cabinet 2-Door With Steel Foot-Mount Panel Type 3R, 36X36X14, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121319 - Current transformer enclosure
UPC/GTIN
783510392987 / 00783510392987
Weight per unit
131.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$882.15 (Each)
Resources
Images
 
 
A363614CTAUE - Small Image
 
A363614CTAUE - Large Image
Other Links
 
 
A363614CTAUE - Other
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
MILD STEEL
insulation
No
Material, Color, and Finish
Color Code
ANSI 61
Finish
Galvanized
Color
Gray
Dimensions and Weight
Depth
14
Width
36
Size
36.00 x 36.00 x 14.00 inch
Descriptions
Description
36X36X14 N3R DBL DR LIFT OFF HINGE
Features
The cabinets provide outdoor protection and security for instrument current transformers, which are frequently required for transformer-rated watt-hour metering. This cabinet can also be used as junction or service boxes and house meter, transformer, relay or terminal assemblies. It offers the flexibility of mounting instrument current transformer vertically or horizontally.
Product Type
Austin Energy CT Cabinet
extra long description
NVENT HOF A363614CTAUE Austin Energ
Long Description
CT Cabinet 2-Door with Steel Foot-Mount Panel Type 3R, 36x36x14, Gray, Steel
Additional Information
ip rating
IP32
Cable Entry
No
Manufacturer Information
Manufacturers Part Number
A363614CTAUE
Brand
Nvent Hoffman
GTIN
00783510392987
UPC
783510392987
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Utility / Canadian Cabinets and Splitters
Packaging
Weight per each
131.28
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Power Distribution; Controls and Drives
Mounting
Wall Mounting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat