A363614CTCJ - 36X36X14 N3R SC Trans CBT

Nvent Hoffman

  • $749.68 (Each)
  • $749.68 (Each)

In-Stock: 18 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A363614CTCJ
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A363614CTCJ
Description
36X36X14 N3R SC Trans CBT
Cabinet, Steel, Screw Cover, Flush Mount, Gray, Galvanized Paint, 36 In Overall Width, 36 In Overall Length, 14 In Overall Height, 5 Knockouts, 165.0 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121319 - Current transformer enclosure
UPC/GTIN
783510145170 / 00783510145170
Weight per unit
165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$749.68 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
18
Resources
Images
 
 
A363614CTCJ - Small Image
 
A363614CTCJ - Large Image
Other Links
 
 
A363614CTCJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Galvanized
Dimensions and Weight
Overall Length
36 in
Depth
14
Width
36
Size
36.00x36.00x14.00 in
Descriptions
Product Type
Cabinet
Description
36X36X14 N3R SC TRANS CBT
Long Description
Cabinet, Steel, Screw Cover, Flush Mount, Gray, Galvanized Paint, 36 in Overall Width, 36 in Overall Length, 14 in Overall Height, 5 Knockouts, 165.0 lb
Short Description
Cabinet, Gray, 36.00 x 36.00 x 14.00 in, NEMA 3R
Special Features
Drip Shield Top and Seam-Free Side;Plated Steel Hinge has Stainless Steel Pin
extra long description
NVENT HOF A363614CTCJ Screw Cover C
Features
CT Cabinet, Screw-Cover with Steel Foot-Mount Panel, Type 3R offers the flexibility of mounting instrument current transformer vertically or horizontally, and are available in a variety of sizes, models to fit a wide range of outdoor applications.
Additional Information
Enclosure Type
Nema 3R
Mounting Type
Flush Mount
Finish/Coating
Galvanized Paint
ip rating
IP32
Overall Width
36 in
Overall Height
14 in
Knockouts
Yes
Number of Knockouts
5
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A363614CTCJ
GTIN
00783510145170
UPC
783510145170
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Utility cabinets
Packaging
Weight
165.0 lb
Weight per each
165
Carton
1
Uses, Certifications, and Standards
Application
Commercial
nema rating
3R Weather-resistant, except dust
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nacogdoches Area

Location Stock Available

* All prices subject to change.

Begin Live Chat