A363614CTCJ - 36X36X14 N3R SC Trans CBT

Nvent Hoffman

  • $775.97 (Each)
  • $775.97 (Each)

In-Stock: 14 available at other locations ( find a store with stock)
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
A363614CTCJ
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A363614CTCJ
Description
36X36X14 N3R SC Trans CBT
Cabinet, Steel, Screw Cover, Flush Mount, Gray, Galvanized Paint, 36 In Overall Width, 36 In Overall Length, 14 In Overall Height, 5 Knockouts, 165.0 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3r Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121319 - Current transformer enclosure
UPC/GTIN
783510145170 / 00783510145170
Weight per unit
165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$775.97 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14
Resources
Images
 
 
A363614CTCJ - Small Image
 
A363614CTCJ - Large Image
Other Links
 
 
A363614CTCJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Galvanized
Dimensions and Weight
Depth
14
Overall Length
36 in
Size
36.00x36.00x14.00 in
Width
36
Descriptions
Description
36X36X14 N3R SC TRANS CBT
Extra Long Description
NVENT HOF A363614CTCJ Screw Cover C
Features
CT Cabinet, Screw-Cover with Steel Foot-Mount Panel, Type 3R offers the flexibility of mounting instrument current transformer vertically or horizontally, and are available in a variety of sizes, models to fit a wide range of outdoor applications.
Long Description
Cabinet, Steel, Screw Cover, Flush Mount, Gray, Galvanized Paint, 36 in Overall Width, 36 in Overall Length, 14 in Overall Height, 5 Knockouts, 165.0 lb
Product Type
Cabinet
Short Description
Cabinet, Gray, 36.00 x 36.00 x 14.00 in, NEMA 3R
Special Features
Drip Shield Top and Seam-Free Side;Plated Steel Hinge has Stainless Steel Pin
Additional Information
Enclosure Type
Nema 3R
Finish/Coating
Galvanized Paint
Ip Rating
IP32
Knockouts
Yes
Made In USA
yes
Mounting Type
Flush Mount
Number Of Knockouts
5
Overall Height
14 in
Overall Width
36 in
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A363614CTCJ
GTIN
00783510145170
UPC
783510145170
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Utility cabinets
Packaging
Weight
165.0 lb
Weight per each
165
Carton
1
Uses, Certifications, and Standards
Application
Commercial
Nema Rating
3R Weather-resistant, except dust
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:
These alternate items can be purchased instead of A363614CTCJ.
Jump To:

Similar Items

Similar items are close alternatives to A363614CTCJ, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat