A36H3012GQRLP - 36.25X30.25X12 N4X FG QR HC

Nvent Hoffman

  • $3132.50 (Each)
  • $3,132.50 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A36H3012GQRLP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A36H3012GQRLP
Description
36.25X30.25X12 N4X FG QR HC
Hinge Cover Enclosure Quick-Release Type 4X, 36.25X30.25X12.00, Gray, Fiberglass
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510226602 / 00783510226602
Weight per unit
52.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,132.50 (Each)
Resources
Images
 
 
A36H3012GQRLP - Small Image
 
A36H3012GQRLP - Large Image
Other Links
 
 
A36H3012GQRLP - Other
 
A36H3012GQRLP - Other
 
A36H3012GQRLP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Material, Color, and Finish
Color
Gray
Finish
Smooth Matte
Dimensions and Weight
Depth
12
Width
30.25
Height
36.25
Size
36.25x30.25x12.00 in
Descriptions
Product Type
Enclosure 36.25X30.25X12.00
Description
36.25X30.25X12 N4X FG QR HC
Features
A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature padlockable polyester latches, or HOFFMAN's exclusive PowerGlide Handle with 3-point latching, for ease of access with increased security.
extra long description
NVENT HOF A36H3012GQRLP Enclosure 3
Long Description
Hinge Cover Enclosure Quick-Release Type 4X, 36.25x30.25x12.00, Gray, Fiberglass
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A36H3012GQRLP
GTIN
00783510226602
UPC
783510226602
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Type
Fiberglass and Thermoplastic Wall Mounted Industrial Enclosures
Packaging
Weight per each
52.9
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Controls and Drives; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat