A36H30BLP - 36X30X8 N4 CH CLMP CVR

Nvent Hoffman

  • $1632.97 (Each)
  • $1,632.97 (Each)
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
A36H30BLP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A36H30BLP
Description
36X30X8 N4 CH CLMP CVR
Continuous Hinge Enclosure With Clamps LP Type 4, 36X30X8, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510244903 / 00783510244903
Weight per unit
80 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,632.97 (Each)
Resources
Images
 
 
A36H30BLP - Small Image
 
A36H30BLP - Large Image
Other Links
 
 
A36H30BLP - Other
 
A36H30BLP - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
30
Height
36
Size
36.00x30.00x8.00 in
Depth
8
Descriptions
Product Type
Enclosure 36.00X30.00X8.00
Description
36X30X8 N4 CH CLMP CVR
Features
These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
extra long description
NVENT HOF A36H30BLP Enclosure 36.00
Long Description
Continuous Hinge Enclosure with Clamps LP Type 4, 36x30x8, Gray, Mild Steel
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A36H30BLP
GTIN
00783510244903
UPC
783510244903
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
80
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A36H30BLP.
Jump To:

Cross Referenced

These items are similar to A36H30BLP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-36308NF Austin Electrical Enclosures 00707353009765
36308-4 Eaton B-Line 00782051811704
36308N4 E-Box 00806101015987
1418N4M8 Hammond Manufacturing 00623980381503
M4S-363008 Milbank 00784572116559
A36H30BLP nVent-Thermal Management 00783510244903
N4363008 Wiegmann 00786725371501
A363006LP nVent-Thermal Management 00783510281205
A363008LP nVent-Thermal Management 00783510282707
A363010LP nVent-Thermal Management 00783510284404
A36H30CLP nVent-Thermal Management 00783510245603
A423008LP nVent-Thermal Management 00783510282905
A423010LP nVent-Thermal Management 00783510284503
A42H30BLP nVent-Thermal Management 00783510245009
CSD363010 nVent-Thermal Management 00783510375591
CSD363010LG nVent-Thermal Management 00783510377199
CSD363010ST nVent-Thermal Management 00783510144661
CSD36308 nVent-Thermal Management 00783510775209
CSD36308LG nVent-Thermal Management 00783510160593
WM363010NC Rittal 00639889831469
NSYS3DC10825 Schneider Electric 00785901662815

* All prices subject to change.

Begin Live Chat