A36H30DLP - 36X30X12 N4 CH CLMP CVR

Nvent Hoffman

  • $1782.29 (Each)
  • $1,782.29 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
A36H30DLP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A36H30DLP
Description
36X30X12 N4 CH CLMP CVR
Continuous Hinge Enclosure With Clamps LP Type 4, 36X30X12, Gray, Mild Steel
Slang Terms

Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510246006 / 00783510246006
Weight per unit
95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,782.29 (Each)
Resources
Images
 
 
A36H30DLP - Small Image
 
A36H30DLP - Large Image
Other Links
 
 
A36H30DLP - Other
 
A36H30DLP - Other
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Depth
12
Width
30
Height
36
Size
36.00x30.00x12.00 in
Descriptions
Product Type
Type 4 Encl. 36.00X30.00X12.00
Description
36X30X12 N4 CH CLMP CVR
Features
These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
extra long description
NVENT HOF A36H30DLP Type 4 Encl. 36
Long Description
Continuous Hinge Enclosure with Clamps LP Type 4, 36x30x12, Gray, Mild Steel
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A36H30DLP
GTIN
00783510246006
UPC
783510246006
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
95
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Controls and Drives
You must have an account to view stock levels
These alternate items can be purchased instead of A36H30DLP.
Jump To:

Similar Items

Similar items are close alternatives to A36H30DLP, though they may not be 100% alike.

Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 12" Length, 30" Wi...
  • Our Part #: 3630124
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 363012-4
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
3630124 - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to A36H30DLP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-363012NF Austin Electrical Enclosures 00707353009963
363012-4 Eaton B-Line 00782051812701
363012N4 E-Box 00806101016113
1418N4M12 Hammond Manufacturing 00623980381701
M4S-363012 Milbank 00784572116573
A36H30DLP nVent-Thermal Management 00783510246006
N4363012 Wiegmann 00786725373154
A363012LP nVent-Thermal Management 00783510285401
A423012LP nVent-Thermal Management 00783510279608
CSD363012 nVent-Thermal Management 00783510776008
CSD363012LG nVent-Thermal Management 00783510161392
CSD363012ST nVent-Thermal Management 00783510144739
G1000800300G nVent-Thermal Management 00783510190040
1180500 Rittal 00639889373754
5114500 Rittal 00639889007437
WM363012NC Rittal 00639889831568
NSYS3DC10830 Schneider Electric 00785901662822

* All prices subject to change.