A36P36 - 33X33 PNL, 36X36 Encl

Nvent Hoffman

  • $319.83 (Each)
  • $319.83 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A36P36
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A36P36
Description
33X33 PNL, 36X36 Encl
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 36X36, White, Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510231002 / 00783510231002
Weight per unit
34.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$319.83 (Each)
Resources
Images
 
 
A36P36 - Small Image
 
A36P36 - Large Image
Other Links
 
 
A36P36 - Other
 
A36P36 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color
White
Finish
Powder Coated
Dimensions and Weight
Size
fits 36x36 in
Descriptions
Product Type
Panel 33.00X33.00 Fits 36.00X3
Description
33X33 PNL, 36X36 ENCL
Features
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
extra long description
NVENT HOF A36P36 Panel 33.00x33.00
Long Description
Panel for Type 3R 4 4X 12 13 Enclosure, fits 36x36, White, Steel
Additional Information
accessory type
Panels and Panel Accessories
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A36P36
GTIN
00783510231002
UPC
783510231002
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight per each
34.4
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Arc Flash Safety; Corrosive Environments; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat