A36P36SS6 - 33X33 SS6 PNL For 36X36 Encl

Nvent Hoffman

  • $1195.60 (Each)
  • $1,195.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A36P36SS6
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A36P36SS6
Description
33X33 SS6 PNL For 36X36 Encl
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 36X36, Brushed, Stainless Steel 316
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510839307 / 00783510839307
Weight per unit
34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,195.60 (Each)
Resources
Images
 
 
A36P36SS6 - Large Image
 
A36P36SS6 - Small Image
Other Links
 
 
A36P36SS6 - Other
 
A36P36SS6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel 316L
Material, Color, and Finish
Finish
Brushed
Color
Unpainted
Dimensions and Weight
Size
fits 36x36 in
Descriptions
Long Description
Panel for Type 3R 4 4X 12 13 Enclosure, fits 36x36, Brushed, Stainless Steel 316
Description
33X33 SS6 PNL FOR 36X36 ENCL
Product Type
Stainless Panel 33.00X33.00 Fi
Features
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
extra long description
NVENT HOF A36P36SS6 Stainless Panel
Additional Information
accessory type
Panels and Panel Accessories
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A36P36SS6
GTIN
00783510839307
UPC
783510839307
Taxonomies, Classifications, and Categories
Type
Industrial Panels and Panel Accessories
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
34
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Controls and Drives; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat