A606CHNFSS6 - 6X6X4 N4X SS4 CH Clamp CVR

Nvent Hoffman

  • $837.20 (Each)
  • $837.20 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A606CHNFSS6
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A606CHNFSS6
Description
6X6X4 N4X SS4 CH Clamp CVR
Continuous Hinge With Clamps Junction Box Type 4X, 6X6X4, Brushed, Stainless 316
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510834005 / 00783510834005
Weight per unit
4.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$837.20 (Each)
Resources
Images
 
 
A606CHNFSS6 - Large Image
 
A606CHNFSS6 - Small Image
Other Links
 
 
A606CHNFSS6 - Other
 
A606CHNFSS6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Unpainted
Finish
Brushed #4
Dimensions and Weight
Width
6
Size
6.00x6.00x4.00 in
Descriptions
extra long description
NVENT HOF A606CHNFSS6 Stainless CHN
Features
Used in either indoor or outdoor applications, these enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments.
Product Type
Stainless CHNFSS Box 6.00X
Description
6X6X4 N4X SS4 CH CLAMP CVR
Long Description
Continuous Hinge with Clamps Junction Box Type 4X, 6x6x4, Brushed, Stainless 316
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A606CHNFSS6
GTIN
00783510834005
UPC
783510834005
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Stainless Steel Industrial Terminal and Junction Boxes
Packaging
Weight per each
4.1
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives;Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat