A664CHQRFG - 6X6X4 N4X FG SLD QK RLS CH

Nvent Hoffman

  • $229.29 (Each)
  • $229.29 (Each)

  • $458.58 (Per 2)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A664CHQRFG
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A664CHQRFG
Description
6X6X4 N4X FG SLD QK RLS CH
Continuous Hinge QR Cover Enclosure 4X, 6X6X4, Light Gray, Fiberglass
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510297008 / 00783510297008
Weight per unit
1.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$229.29 (Each)
Standard Packaging
$458.58 (Per 2)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
A664CHQRFG - Large Image
 
A664CHQRFG - Small Image
Other Links
 
 
A664CHQRFG - Other
 
A664CHQRFG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Color Code
RAL 7035
Finish
Smooth Matte
Dimensions and Weight
Depth
4
Width
6
Size
6.00x6.00x4.00 in
Height
6
Descriptions
Product Type
Enclosure 6.00X6.00X4.00
Description
6X6X4 N4X FG SLD QK RLS CH
Features
The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.
extra long description
NVENT HOF A664CHQRFG Enclosure 6.00
Long Description
Continuous Hinge QR Cover Enclosure 4X, 6x6x4, Light Gray, Fiberglass
Additional Information
ip rating
IP66
Latch Type
Quick Release
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A664CHQRFG
GTIN
00783510297008
UPC
783510297008
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Type
Fiberglass and Thermoplastic Wall Mounted Industrial Enclosures
Packaging
Weight per each
1.96
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Controls and Drives;Corrosive Environments
nema rating
4X
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
2 View Store
Gonzales
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat