A6R64 - 6X6X4 N3R SC

Nvent Hoffman

  • $35.22 (Each)
  • $35.22 (Each)

  • $211.32 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A6R64
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A6R64
Description
6X6X4 N3R SC
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 6 In Overall Height, 6 In Overall Width, 4 In Overall Length, 5 Knockouts, 21.0 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510380205 / 00783510380205
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.22 (Each)
Standard Packaging
$211.32 (Per 6)
Resources
Other Links
 
 
A6R64 - Other
 
A6R64 - Other
 
A6R64 - Other
 
A6R64 - Other
Images
 
 
A6R64 - Large Image
 
A6R64 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Galvanized
Dimensions and Weight
Overall Length
6 in
Width
6
Size
6.00x4.00x4.00 in
Descriptions
Product Type
Enclosure
Description
6X6X4 N3R SC
Special Features
Drip Shield Top and Seam-Free Side;Plated Steel Hinge has Stainless Steel Pin
Features
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
Short Description
Enclosure, Gray, 6.00 x 6.00 x 4.00 in, NEMA 3R
Long Description
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 6 in Overall Height, 6 in Overall Width, 4 in Overall Length, 5 Knockouts, 21.0 lb
extra long description
NVENT HOF A6R64 Enclosure 6.00x6.00
Additional Information
Enclosure Type
Nema 3R
Mounting Type
Embossed
Finish/Coating
Galvanized Paint
ip rating
IP32
Overall Width
4 in
Overall Height
4 in
Knockouts
Yes
Number of Knockouts
5
Standards Met
UL 50;50E Listed;UL File No. E27525;cUL Listed CSA C22.2 No 94;UL File No. E27525;NEMA/EEMAC Type 3R;IEC 60529;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A6R64
GTIN
00783510380205
UPC
783510380205
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight
21.0 lb
Weight per each
21
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Use This Enclosure with or Without Knockouts in Outdoor as a Wiring or Junction Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat