A723618FS - 72.06X36.06X18.06 N12 1DR FS HC

Nvent Hoffman

  • $4347.00 (Each)
  • $4,347.00 (Each)
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
A723618FS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A723618FS
Description
72.06X36.06X18.06 N12 1DR FS HC
Freestand Single Access White Inside Type 12, 72.06X36.06X18.06, Gray, Steel
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510255404 / 00783510255404
Weight per unit
335 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,347.00 (Each)
Resources
Images
 
 
A723618FS - Small Image
 
A723618FS - Large Image
Other Links
 
 
A723618FS - Other
 
A723618FS - Other
 
A723618FS - Other
 
A723618FS - Other
 
A723618FS - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Depth
18.06
Width
36.06
Height
72.06
Size
72.06x36.06x18.06 in
Descriptions
Product Type
Type 12 Encl. 72.06X36.06X18.0
extra long description
NVENT HOF A723618FS Type 12 Encl. 7
Features
Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options to provide panel and component mounting flexibility
Long Description
Freestand Single Access White Inside Type 12, 72.06x36.06x18.06, Gray, Steel
Description
72.06X36.06X18.06 N12 1DR FS HC
Additional Information
ip rating
IP55
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A723618FS
GTIN
00783510255404
UPC
783510255404
Taxonomies, Classifications, and Categories
Type
Mild Steel Freestanding Industrial Enclosures
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
335
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A723618FS.
Jump To:

Cross Referenced

These items are similar to A723618FS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-723618FSN Austin Electrical Enclosures 00707353012390
723618-12FS Eaton B-Line 00782051807851
F723618N12 E-Box 00806101018186
1418Y18 Hammond Manufacturing 00623980374406
M12FS723618 Milbank 00784572186118
A723618FS nVent-Thermal Management 00783510255404
WA723618FS Wiegmann 00786725417254

* All prices subject to change.

Begin Live Chat