A72P36F1 - 60X32 PNTD STL Full PNL For 72X36 Encl

Nvent Hoffman

  • $843.50 (Each)
  • $843.50 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A72P36F1
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A72P36F1
Description
60X32 PNTD STL Full PNL For 72X36 Encl
Panel For Free-Stand With Mounting Channel Full-Length, Fits 72X36, White, Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510233600 / 00783510233600
Weight per unit
66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$843.50 (Each)
Resources
Other Links
 
 
A72P36F1 - Other
 
A72P36F1 - Other
 
A72P36F1 - Other
Images
 
 
A72P36F1 - Small Image
 
A72P36F1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Powder Coated
Color
White
Dimensions and Weight
Size
fits 72.06x36.00 in
Descriptions
Product Type
Full Panel 60.00X32.00
Features
Panel for Free-Stand Single- and Dual-Access One-Door Enclosures with Mounting Channel. Panels can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure.
Description
60X32 PNTD STL FULL PNL FOR 72X36 ENCL
extra long description
NVENT HOF A72P36F1 Full Panel 60.00
Long Description
Panel for Free-Stand with Mounting Channel Full-Length, fits 72x36, White, Steel
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A72P36F1
GTIN
00783510233600
UPC
783510233600
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight per each
66
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives; Corrosive Environments; Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat