A864CHQRFG - 8X6X4 N4X FG CH QR SLD CVR

Nvent Hoffman

  • $234.58 (Each)
  • $234.58 (Each)

  • $469.16 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A864CHQRFG
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A864CHQRFG
Description
8X6X4 N4X FG CH QR SLD CVR
Continuous Hinge QR Cover Enclosure 4X, 8X6X4, Light Gray, Fiberglass
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510297107 / 00783510297107
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$234.58 (Each)
Standard Packaging
$469.16 (Per 2)
Resources
Images
 
 
A864CHQRFG - Large Image
 
A864CHQRFG - Small Image
Other Links
 
 
A864CHQRFG - Other
 
A864CHQRFG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Material, Color, and Finish
Color
Light Gray
Color Code
RAL 7035
Finish
Smooth Matte
Dimensions and Weight
Depth
4
Width
6
Height
8
Size
8.00x6.00x4.00 in
Descriptions
Description
8X6X4 N4X FG CH QR SLD CVR
Product Type
Enclosure 8.00X6.00X4.00
Features
The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.
extra long description
NVENT HOF A864CHQRFG Enclosure 8.00
Long Description
Continuous Hinge QR Cover Enclosure 4X, 8x6x4, Light Gray, Fiberglass
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A864CHQRFG
GTIN
00783510297107
UPC
783510297107
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Type
Solid Cover, Quick Release
Packaging
Weight per each
5
Carton
1
Package
2
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Corrosive Environments; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat