AFE8X8 - 9.5X9.5 FLSH CVR

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AFE8X8
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
AFE8X8
Description
9.5X9.5 FLSH CVR
Flush Cover For Pull Box, Fits 8.00X8.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510436704 / 00783510436704
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AFE8X8 - Small Image
 
AFE8X8 - Large Image
Other Links
 
 
AFE8X8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
8
Size
fits 8.00x8.00 in
Descriptions
Product Type
Flush Cover 8.00X8.00
Features
Flush Cover for Pull Box is used on pullboxes mounted to a wall in a variety of applications when flush intallations are needed.
Long Description
Flush Cover for Pull Box, fits 8.00x8.00, Gray, Steel
Description
9.5X9.5 FLSH CVR
extra long description
NVENT HOF AFE8X8 Flush Cover 8.00x8
Additional Information
accessory type
Door Accessories
ip rating
IP30
Manufacturer Information
Manufacturers Part Number
AFE8X8
Brand
Nvent Hoffman
GTIN
00783510436704
UPC
783510436704
Taxonomies, Classifications, and Categories
Type
General Accessories
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat