ALGDST0P2 - LG Encl Door Stop

Nvent Hoffman

  • $197.17 (Each)
  • $197.17 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALGDST0P2
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ALGDSTOP2
Description
LG Encl Door Stop
Door Stop Kit For Free-Stand Enclosures, Plated, Steel
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Distribution Frames & Racks Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121334 - Modular electrical enclosure
UPC/GTIN
783510501792 / 00783510501792
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$197.17 (Each)
Resources
Other Links
 
 
ALGDST0P2 - Other
 
ALGDST0P2 - Other
Images
 
 
ALGDST0P2 - Large Image
 
ALGDST0P2 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
PLATED
Color
Unpainted
Descriptions
Description
LG ENCL DOOR STOP
Product Type
Door Stop Kit 2
extra long description
NVENT HOF ALGDSTOP2 Door Stop Kit 2
Features
Designed for use with most standard, free-stand or floor-mount enclosures to secure the door in a 90-degree open position. This door stop kit is not intended for use in high-wind conditions.
Long Description
Door Stop Kit for Free-Stand Enclosures, Plated, Steel
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ALGDSTOP2
GTIN
00783510501792
UPC
783510501792
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Door Mounting and Locks
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat