APLK3R - STL/ZNC Pad LK Hasp KT

Nvent Hoffman

  • $19.33 (Each)
  • $19.33 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APLK3R
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
APLK3R
Description
STL/ZNC Pad LK Hasp KT
Padlock Hasp Kit, Zinc Plated, Steel
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Distribution Frames & Racks Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
783510142773 / 00783510142773
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.33 (Each)
Resources
Images
 
 
APLK3R - Large Image
 
APLK3R - Small Image
Other Links
 
 
APLK3R - Other
 
APLK3R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color
Unpainted
Finish
Zinc Plated
Descriptions
Product Type
3R Padlock Hasp
Description
STL/ZNC PAD LK HASP KT
Features
Padlock Hasp Kit is used for padlocking Type 3R troughs for added security.
extra long description
NVENT HOF APLK3R 3R Padlock Hasp
Long Description
Padlock Hasp Kit, Zinc Plated, Steel
Manufacturer Information
Manufacturers Part Number
APLK3R
Brand
Nvent Hoffman
GTIN
00783510142773
UPC
783510142773
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Latches, Padlocks and Hardware Kits
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
nema rating
3R Weather-resistant, except dust
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat