AS200 - 2" Ot Hole Seal

Nvent Hoffman

  • $37.41 (Each)
  • $37.41 (Each)

  • $374.10 (Per 10)

In-Stock: 38 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AS200
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
AS200
Description
2" Ot Hole Seal
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 2.50 In Diameter, 3 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510597603 / 00783510597603
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.41 (Each)
Standard Packaging
$374.10 (Per 10)
Stock Availability
Nacogdoches
38 (Check another store)
All Stores
1,117
Resources
Images
 
 
AS200 - Small Image
 
AS200 - Large Image
Other Links
 
 
AS200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Polyester Powder Paint
Dimensions and Weight
Diameter
2.50 in;64 mm
Size
3.00 DIa. in
Descriptions
Description
2" OT HOLE SEAL
Extra Long Description
NVENT HOF AS200 Hole Seal Hol-Seale
Features
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman Hol-Sealers . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick.
Long Description
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 2.50 in Diameter, 3 lb
Product Type
Hole Seal
Short Description
3/4" Hole Seal, Steel, Polyester Powder Paint
Additional Information
Accessory Type
Hole Seal
For Use With
2 in Conduit Holes
Ip Rating
IP66
Mounting Type
Panel Mount
Package Quantity
10 PK
Standards Met
UL 508A Component Recognized: File No. E61997;CSA File No. 42186;IEC 60529;RoHS Compliant
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
AS200
GTIN
00783510597603
UPC
783510597603
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
External Mounting for Industrial Enclosures
Packaging
Weight
3 lb
Weight per each
3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Controls and Drives;Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat