ASE18X18X8NK - 18X18X8 N1 PNTD SC NK

Nvent Hoffman

  • $122.55 (Each)
  • $122.55 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ASE18X18X8NK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ASE18X18X8NK
Description
18X18X8 N1 PNTD SC NK
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X8, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510863302 / 00783510863302
Weight per unit
20.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.55 (Each)
Resources
Images
 
 
ASE18X18X8NK - Small Image
 
ASE18X18X8NK - Large Image
Other Links
 
 
ASE18X18X8NK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Style
Painted
Finish
Powder Coated
Dimensions and Weight
Width
18
Size
18.00x18.00x8.00 in
Descriptions
Description
18X18X8 N1 PNTD SC NK
Product Type
Pull Box 18.00X18.00X8.00
Long Description
Screw-Cover Enclosure Type 1 no Knockouts, 18x18x8, Gray, Steel
Features
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
extra long description
NVENT HOF ASE18X18X8NK Pull Box 18.
Additional Information
ip rating
IP30
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ASE18X18X8NK
GTIN
00783510863302
UPC
783510863302
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight per each
20.2999
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat