ASE24X24X12 - 24X24X12 N1 PNTD SC

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ASE24X24X12
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ASE24X24X12
Description
24X24X12 N1 PNTD SC
Screw-Cover Enclosure Type 1 With Knockouts, 24X24X12, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510133818 / 00783510133818
Weight per unit
47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ASE24X24X12 - Small Image
 
ASE24X24X12 - Large Image
Other Links
 
 
ASE24X24X12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Style
Painted
Finish
Powder Coated
Dimensions and Weight
Size
24.00x24.00x12.00 in
Width
24
Descriptions
Description
24X24X12 N1 PNTD SC
Product Type
Pull Box 24.00X24.00X12.00
Long Description
Screw-Cover Enclosure Type 1 with Knockouts, 24x24x12, Gray, Steel
Features
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
extra long description
NVENT HOF ASE24X24X12 Pull Box 24.0
Additional Information
ip rating
IP30
Knockouts
true
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ASE24X24X12
GTIN
00783510133818
UPC
783510133818
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight per each
47
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat