ASG10X10X4NK - 10X10X4 N1 GLV SC NK

Nvent Hoffman

  • $39.18 (Each)
  • $39.18 (Each)

In-Stock: 77 available at other locations ( find a store with stock)
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
ASG10X10X4NK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ASG10X10X4NK
Description
10X10X4 N1 GLV SC NK
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 6.38 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510423605 / 00783510423605
Weight per unit
6.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.18 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
77
Resources
Images
 
 
ASG10X10X4NK - Small Image
 
ASG10X10X4NK - Large Image
Other Links
 
 
ASG10X10X4NK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Galvanized
Style
Galvanized
Dimensions and Weight
Overall Length
10 in;254 mm
Width
10
Size
10.00x10.00x4.00 in
Descriptions
Description
10X10X4 N1 GLV SC NK
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 in Overall Width, 10 in Overall Length, 10 in Overall Height, 6.38 lb
Short Description
Type 1 Screw Cover Enclosure, 10 x 4 x 10 in, Painted, 8 KO
Special Features
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box
Features
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
extra long description
NVENT HOF ASG10X10X4NK Pull Box 10.
Additional Information
Enclosure Type
Nema 1
Finish/Coating
Polyester Powder Paint
ip rating
IP30
Overall Width
4 in;102 mm
Overall Height
10 in;254 mm
Standards Met
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ASG10X10X4NK
GTIN
00783510423605
UPC
783510423605
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Screw-Cover Pull Boxes Type 1/Type3
Packaging
Weight
6.38 lb
Weight per each
6.38
Carton
1
Uses, Certifications, and Standards
Application
Commercial;General Industrial
nema rating
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ASG10X10X4NK.
Jump To:

Similar Items

Similar items are close alternatives to ASG10X10X4NK, though they may not be 100% alike.

Eaton B-Line Series Type 1 Junction Boxes, 10" Height, 4" Length, 10" Width, Nem...
  • MFR Part #: 10104 SCGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($34.40) ·
10104SCGVNK - Cooper B-Line/Cable Tray

Check local availability

Total Availability: In Stock

Book Price

$34.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ASG10X10X4NK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-10104SB Austin Electrical Enclosures 00707353006436
10104SCGVNK Eaton B-Line 00782051001563
10104SC E-Box 00806101000082
10104-SC1-NK-NP Milbank 00784572153448
ASG10X10X4NK nVent-Thermal Management 00783510423605
10104SCG Unity Manufacturing 00761515250167
SC101004GNK Wiegmann 00786725317561

* All prices subject to change.

Begin Live Chat