ASG18X18X6NK - 18X18X6 N1 GLV SC NK

Nvent Hoffman

  • $96.97 (Each)
  • $96.97 (Each)

In-Stock: 93 available at other locations ( find a store with stock)
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
ASG18X18X6NK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ASG18X18X6NK
Description
18X18X6 N1 GLV SC NK
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 18.84 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510425609 / 00783510425609
Weight per unit
18.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.97 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
93
Resources
Images
 
 
ASG18X18X6NK - Small Image
 
ASG18X18X6NK - Large Image
Other Links
 
 
ASG18X18X6NK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
18 in;457 mm
Descriptions
Description
18X18X6 N1 GLV SC NK
Product Type
Type 1 Screw Cover Enclosure
Short Description
Type 1 Screw Cover Enclosure, 18 x 6 x 18 in, Painted, 18 KO
Special Features
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box
Long Description
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height, 18.84 lb
Features
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
extra long description
NVENT HOF ASG18X18X6NK Pull Box 18.
Additional Information
Enclosure Type
Nema 1
Finish/Coating
Polyester Powder Paint
ip rating
IP30
Overall Width
6 in;152 mm
Overall Height
18 in;457 mm
Standards Met
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ASG18X18X6NK
GTIN
00783510425609
UPC
783510425609
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight
18.84 lb
Weight per each
18.84
Carton
1
Uses, Certifications, and Standards
Application
Commercial;General Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ASG18X18X6NK.
Jump To:

Similar Items

Similar items are close alternatives to ASG18X18X6NK, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 6 In Overall ...
  • MFR Part #: 18186 SCGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($77.00) ·
18186SCGVNK - Cooper B-Line/Cable Tray

Check local availability

Total Availability: In Stock

Book Price

$77.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ASG18X18X6NK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-18186SB Austin Electrical Enclosures 00707353007471
18186SCGVNK Eaton B-Line 00782051002645
18186SC E-Box 00806101000358
18186-SC1-NK-NP Milbank 00784572103115
ASG18X18X6NK nVent-Thermal Management 00783510425609
18186SCG Unity Manufacturing 00761515250402
SC181806GNK Wiegmann 00786725319060

* All prices subject to change.

Begin Live Chat